Dimmer, 120V/600W, Light Almond

Item #: 577045
Cat #: CT-600P-LA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen , Single-Pole, 120V/600W, Light Almond

Overview

Skylark Contour Dimmer, Incandescent/Halogen , Single-Pole, 120V/600W, Light Almond
Skylark Contour Dimmer, Incandescent/Halogen, Single-pole, 120V/600W in light almond
Also known as: CT-600P-LA

Specifications

Color: Light Almond
Wattage: 600
Type: Slide, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: Halogen, Incandescent
Color: Light Almond
Type: Slide, Preset, Single-Pole
Mounting: Surface
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)