Claro Wallplate 5 Gng Black

Item #: 106390
Cat #: CW-5-BL
UPC: 027557516204
Sign In or Register to view pricing and more.
Documents & Guides
Dimmer/Fan Control Wallplate, 5-Gang, Black, Claro Series, Screwless, Fits Maestro, Diva & Skylark Dimmers & Controls, Decora/GFCI Style Plate

Overview

Dimmer/Fan Control Wallplate, 5-Gang, Black, Claro Series, Screwless, Fits Maestro, Diva & Skylark Dimmers & Controls, Decora/GFCI Style Plate
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557516204, CW-5-BL

Specifications

Family / Style: Maestro
Type: GFCI, Decora
Color: Black
Mounting: Screwless
Gangs: 5
Family / Style: Maestro
Color: Black
Gangs: 5
Type: GFCI, Decora
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)