Incandescent Dimmer, Diva, 600W, Ivory

Item #: 200406
Cat #: DV-603PG-IV
UPC:
Sign In or Register to view pricing and more.
Diva Preset Dimmer with Eco-Dim, 3-Way 600W / 120V, Ivory

Overview

Diva Preset Dimmer with Eco-Dim, 3-Way 600W / 120V, Ivory
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way/single-pole, eco-dim with locator light, 120V/600W in ivory
Also known as: DV-603PG-IV

Specifications

Type: 3-Way, Slide, Locator Light, Eco-Dim, Decora
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Ivory
Family / Style: Diva
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Locator Light, Eco-Dim, Decora
Volts AC: 120
Color: Ivory
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)