Decora Dimmer, 800W, Magnetic, Diva, Ivory
Item #:
102799
Cat #:
DVLV-103P-IV
UPC:
027557687881
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Diva Decora Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory ***Clamshell Packaging***
Overview
Diva Decora Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory ***Clamshell Packaging***
As world-renowned as they are, Lutron light controls continue to perform the most valuable of personal services – helping to keep people safe and comfortable in their own homes. Individual dimmers create a cozy atmosphere at the touch of a button, or can be operated from the car to turn lights on as you approach the house. Groups of dimmers can be operated remotely from a cell phone, PDA, laptop, iPod, touch screen, or universal remote control.
Also known as: 027557687881, DVLV-103P-IV
Specifications
Type: | 3-Way |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 800 |
Color: | Ivory |
Family / Style: | Diva |
Type: | 3-Way |
Mounting: | Surface |
Color: | Ivory |
Volts AC: | 120 |
Wattage: | 800 |
Family / Style: | Diva |
Customer Reviews
No reviews for this product
(0)