Slide Dimmer, 600W, Non-Preset, Diva, Mocha Stone

Item #: 187320
Cat #: DVSC-600P-MS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Locator Light, Color: Mocha Stone.

Overview

Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Locator Light, Color: Mocha Stone.
Diva Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, 120V/600W in mocha stone
Also known as: DVSC-600P-MS

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Mocha Stone
Poles: 1
Family / Style: Diva
Type: Decora
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Poles: 1
Type: Decora
Light Technology: Halogen
Volts AC: 120
Color: Mocha Stone
Family / Style: Diva
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)