Slide Dimmer, 600W, Non-Preset, Diva, Seaglass

Item #: 430150
Cat #: DVSC-600P-SG
UPC: 027557494403
Sign In or Register to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Locator Light, Color: Seaglass.

Overview

Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Locator Light, Color: Seaglass.
Also known as: 027557494403, DVSC-600P-SG

Specifications

Wattage: 600
Color: Sea Glass
Volts AC: 120
Family / Style: Diva
Type: Decora
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Type: Decora
Light Technology: Halogen
Color: Sea Glass
Family / Style: Diva
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)