Slide Dimmer, 600W, Preset, Sea Glass

Item #: 570874
Cat #: DVSC-603P-SG
UPC: 027557494571
Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Sea Glass

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Sea Glass
Also known as: 027557494571, DVSC-603P-SG

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Color: Sea Glass
Volts AC: 120
Family / Style: Diva
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Locator Light, Preset
Color: Sea Glass
Family / Style: Diva
Wattage: 600
Volts AC: 120
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)