This product has been discontinued.
26
more
Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Mocha Stone.
Overview
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Mocha Stone.
Diva Dimmer - Satin Finish, Electronic Low-Voltage, Single-pole, 120V/300W in mocha stone
Also known as: DVSCELV-300P-MS
Specifications
Type: | Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decora, Electronic Low-Voltage |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 300 |
Color: | Mocha Stone |
Poles: | 1 |
Family / Style: | Diva |
Type: | Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decora, Electronic Low-Voltage |
Mounting: | Surface |
Color: | Mocha Stone |
Family / Style: | Diva |
Volts AC: | 120 |
Wattage: | 300 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)