This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Goldstone
Overview
Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Goldstone
Diva Dimmer - Satin Finish, Electronic Low-Voltage, 3-way, 120V/300W in goldstone
Also known as: DVSCELV-303P-GS
Specifications
Type: | 3-Way, Slide, Preset, Electronic, Rocker Switch, Decora, Electronic Low-Voltage |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Goldstone |
Wattage: | 300 |
Amps: | 15 |
Family / Style: | Diva |
Type: | 3-Way, Slide, Preset, Electronic, Rocker Switch, Decora, Electronic Low-Voltage |
Mounting: | Surface |
Wattage: | 300 |
Family / Style: | Diva |
Volts AC: | 120 |
Color: | Goldstone |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)