Fluorescent Dimmer, Locator Light, Diva, Bluestone

Item #: 394250
Cat #: DVSCF-103P-277BG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diva Preset Fluorescent, 1000W, 277V, 6A, 3-Way/Single-Pole, Locator Light, Color: Bluestone.

Overview

Diva Preset Fluorescent, 1000W, 277V, 6A, 3-Way/Single-Pole, Locator Light, Color: Bluestone.
Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 277V/6A in bluestone
Also known as: DVSCF-103P-277BG

Specifications

Type: 3-Way, Preset, Decora
Amps: 6
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Color: Bluestone
Type: 3-Way, Preset, Decora
Volts AC: 277
Poles: 1
Family / Style: Diva
Amps: 6
Mounting: Surface
Wattage: 1000
Color: Bluestone

Customer Reviews

No reviews for this product
(0)