Dimmer, 120V, 3-Way, Biscuit

Item #: 315331
Cat #: DVSCLV-103P-BI
UPC: 027557501132
Sign In or Register to view pricing and more.
Documents & Guides
Diva Magnetic Low Voltage Dimmer, 120V, 800W, 3-Way, Color: Biscuit.

Overview

Diva Magnetic Low Voltage Dimmer, 120V, 800W, 3-Way, Color: Biscuit.
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in biscuit
Also known as: 027557501132, DVSCLV-103P-BI

Specifications

Type: 3-Way, Switch, Rocker, Preset, Low Voltage, Magnetic, Decora
Volts AC: 120
Mounting: Surface
Wattage: 800
Color: Biscuit
Family / Style: Diva
Type: 3-Way, Switch, Rocker, Preset, Low Voltage, Magnetic, Decora
Mounting: Surface
Color: Biscuit
Volts AC: 120
Wattage: 800
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)