28
more
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Documents & Guides
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load: Magnetic Low Voltage lighting, 2.940 In Width X 4.690 In Height X 1.310 In Depth, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Midnight
Overview
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load: Magnetic Low Voltage lighting, 2.940 In Width X 4.690 In Height X 1.310 In Depth, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Midnight
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W)in midnight
Also known as: 027557510127, DVSCLV-600P-MN
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Type: | Preset, Single-Pole |
Color: | Midnight |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 600 |
Type: | Preset, Single-Pole |
Mounting: | Surface |
Family / Style: | Diva |
Light Technology: | Halogen |
Volts AC: | 120 |
Color: | Midnight |
Poles: | 1 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)