Fluorescent/LED Dimmer, Diva, Biscuit

Item #: 439306
Cat #: DVSCTV-BI
UPC: 027557663595
Sign In or Register to view pricing and more.
Documents & Guides
Diva Fluorescent/LED Dimmer, 120-277V, 30mA, 0-10 VDC, Single-Pole/3-Way, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Biscuit. Satin Finish

Overview

Diva Fluorescent/LED Dimmer, 120-277V, 30mA, 0-10 VDC, Single-Pole/3-Way, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Biscuit. Satin Finish
Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole, 120V/30mA/16A in biscuit
Also known as: 027557663595, DVSCTV-BI

Specifications

Type: 3-Way, 0-10V Dimming
Mounting: Surface
Poles: 1
Color: Biscuit
Family / Style: Diva
Volts AC Range: 208, 240, 120
Amps: 0.030
Light Technology: LED
Dimmable: Yes
Type: 3-Way, 0-10V Dimming
Poles: 1
Family / Style: Diva
Amps: 0.030
Dimmable: Yes
Mounting: Surface
Color: Biscuit
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)