Fluorescent/LED Dimmer, Diva, Almond

Item #: 325373
Cat #: DVTV-AL
UPC: 027557663472
Sign In or Register to view pricing and more.
Diva Fluorescent/LED Dimmer; 10-24V, 30mA, 0-10 VDC, Single-Pole, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Almond

Overview

Diva Fluorescent/LED Dimmer; 10-24V, 30mA, 0-10 VDC, Single-Pole, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Almond
As world-renowned as they are, Lutron light controls continue to perform the most valuable of personal services – helping to keep people safe and comfortable in their own homes. Individual dimmers create a cozy atmosphere at the touch of a button, or can be operated from the car to turn lights on as you approach the house. Groups of dimmers can be operated remotely from a cell phone, PDA, laptop, iPod, touch screen, or universal remote control.
Also known as: 027557663472, DVTV-AL

Specifications

Mounting: Surface
Poles: 1
Volts AC: 24
Family / Style: Diva
Amps: 0.030
Type: 0-10V Dimming
Light Technology: LED, Fluorescent
Dimmable: Yes
Volts DC Control Range: 0 - 10
Mounting: Surface
Volts AC: 24
Amps: 0.030
Light Technology: LED, Fluorescent
Volts DC Control Range: 0 - 10
Poles: 1
Family / Style: Diva
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)