Diva Duo Dimmer, 600W, 120V, Almond

Item #: 109101
Cat #: DVW-600PH-AL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diva Duo Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Color: Almond. **Clamshell Packaging**

Overview

Diva Duo Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Color: Almond. **Clamshell Packaging**
Diva Dimmer with Locator Light and Wallplate, Incandescent/Halogen, Single-pole,preset, clamshell packaging, 120V/600W in almond
Also known as: DVW-600PH-AL

Specifications

Wattage: 600
Volts AC: 120
Type: Preset, Single-Pole, Decora
Mounting: Surface
Poles: 1
Color: Almond
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Type: Preset, Single-Pole, Decora
Poles: 1
Family / Style: Diva
Light Technology: Halogen
Volts AC: 120
Mounting: Surface
Color: Almond
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)