Toggle Switch Wallplate, 3-Gang, Plastic, White Gloss
Item #:
487619
Cat #:
FG-3-WH
UPC:
027557554350
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: White Gloss.
Overview
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: White Gloss.
Fassada, Gloss, Three-gang wallplate in white
Also known as: 027557554350, FG-3-WH
Specifications
Type: | Toggle Switch |
Gangs: | 2 |
Mounting: | Device |
Color: | White |
Type: | Toggle Switch |
Mounting: | Device |
Gangs: | 2 |
Color: | White |
Customer Reviews
No reviews for this product
(0)