HI-LUME 3D T8 17W

Item #: 553475
Cat #: H3DT817GU317
UPC: 027557775069
Sign In or Register to view pricing and more.
Documents & Guides
LUT H3DT817GU317 HI-LUME 3D T8 17W 3 LAMP

Overview

LUT H3DT817GU317 HI-LUME 3D T8 17W 3 LAMP
Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent, 3 lamps, ballast factor of 1.17, G-can, 17W
Also known as: 027557775069, H3DT817GU317

Specifications

Shape: T8 (U-Bend)
Type: Programmed Start, Electronic
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Shape: T8 (U-Bend)
Color: White
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)