This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Lyneo Lx Switch 3wSwitch, Lutron, Lyneo Lx, Non-dimmed Lighting, 3-way, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 5 Amp, 600 Wtt, 60 Hz, Load: Electroniclow Voltage/3-wire Fluorescent/3-wire Hi-lume Led/incandescent/halogen/magneticlow Voltage Lighting, 2.940 In Width X 4.690 In Height, Actuator: Push Button Turns On/off, Designer Style, 1 Hp Motor Load, White, Gloss Wall Plate Finish
Overview
Lyneo Lx Switch 3wSwitch, Lutron, Lyneo Lx, Non-dimmed Lighting, 3-way, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 5 Amp, 600 Wtt, 60 Hz, Load: Electroniclow Voltage/3-wire Fluorescent/3-wire Hi-lume Led/incandescent/halogen/magneticlow Voltage Lighting, 2.940 In Width X 4.690 In Height, Actuator: Push Button Turns On/off, Designer Style, 1 Hp Motor Load, White, Gloss Wall Plate Finish
Also known as: LX-3PSL-BI
Specifications
Customer Reviews
No reviews for this product
(0)