This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Preset Dimmer, Lutron, Lyneo Lx, Special Features: With Locator Or Night Light,ul Listed, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load: Incandescent/halogen Lighting,2.940 In Width X 4.690 In Height X 1.310 In Depth, Actuator: Push Button Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Gloss Wall Plate Finish, Ivory
Overview
Preset Dimmer, Lutron, Lyneo Lx, Special Features: With Locator Or Night Light,ul Listed, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load: Incandescent/halogen Lighting,2.940 In Width X 4.690 In Height X 1.310 In Depth, Actuator: Push Button Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Gloss Wall Plate Finish, Ivory
Also known as: 027557270083, LX-600PL-BI
Specifications
Customer Reviews
No reviews for this product
(0)