Remote Switch, Decora, Maestro, Black

Item #: 705628
Cat #: MA-AS-BL
UPC: 027557082877
Sign In or Register to view pricing and more.
Maestro Remote Switch, 120V, Multi-Location, Companion, Up to Nine Companion Switches for One Maestro, Color: Black.

Overview

Maestro Remote Switch, 120V, Multi-Location, Companion, Up to Nine Companion Switches for One Maestro, Color: Black.
Maestro Companion switch for multi-location use, 120V, Gloss finish in black
Also known as: 027557082877, MA-AS-BL

Specifications

Type: Remote Switch, Wireless, Decora, Multi-Location
Volts AC: 120
Family / Style: Maestro
Color: Black
Mounting: Knuckle
Type: Remote Switch, Wireless, Decora, Multi-Location
Family / Style: Maestro
Mounting: Knuckle
Volts AC: 120
Color: Black

Customer Reviews

No reviews for this product
(0)