Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Gray

Item #: 324887
Cat #: MA-FQ4FM-GR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: Gray.

Overview

Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: Gray.
Maestro Fan Control, Multi-location, quiet 7-speed, 120V/4A in gray
Also known as: MA-FQ4FM-GR

Specifications

Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Color: Gray
Poles: 1
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Maestro
Color: Gray

Customer Reviews

No reviews for this product
(0)