Incandescent/Halogen Dual Dimmer and Switch, Stone

Item #: 279529
Cat #: MA-L3S25-ST
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Stone.

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Stone.
Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in stone
Also known as: MA-L3S25-ST

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Combo, Decora
Mounting: Surface
Wattage: 300
Color: Stone
Amps: 2.500
Volts AC: 120
Type: Combo, Decora
Wattage: 300
Amps: 2.500
Family / Style: Maestro
Mounting: Surface
Color: Stone

Customer Reviews

No reviews for this product
(0)