Fan/Light Control, GrayCombination Fan/Light Control, Decora, 7-S

Item #: 391803
Cat #: MA-LFQM-GR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fan/Light Control, GrayCombination Fan/Light Control, Decora, 7-Speed, 1-Pole, 1A, 120V, 300W, Color: Gray.

Overview

Fan/Light Control, GrayCombination Fan/Light Control, Decora, 7-Speed, 1-Pole, 1A, 120V, 300W, Color: Gray.
Maestro Fan/Light Control, Incandescent/Halogen, Multi-location, 120V/300W light, 1A fan in gray
Also known as: MA-LFQM-GR

Specifications

Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Color: Gray
Type: 7-Speed, Multi-Location
Wattage: 300
Poles: 1
Volts AC: 120
Mounting: Surface
Type: 7-Speed, Multi-Location
Poles: 1
Family / Style: Maestro
Color: Gray
Wattage: 300

Customer Reviews

No reviews for this product
(0)