Fan/Light Control, LimestoneCombination Fan/Light Control, Decora

Item #: 108265
Cat #: MA-LFQM-LS
UPC: 027557234979
Sign In or Register to view pricing and more.
Documents & Guides
Fan/Light Control, LimestoneCombination Fan/Light Control, Decora, 7-Speed, Multi-Location, 1A, 120V, 300W, Color: Limestone.

Overview

Fan/Light Control, LimestoneCombination Fan/Light Control, Decora, 7-Speed, Multi-Location, 1A, 120V, 300W, Color: Limestone.
Maestro Fan/Light Control, Incandescent/Halogen, Multi-location, 120V/300W light, 1A fan in limestone
Also known as: 027557234979, MA-LFQM-LS

Specifications

Color: Limestone
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Wattage: 300
Poles: 1
Type: 3-Speed
Color: Limestone
Family / Style: Maestro
Wattage: 300
Type: 3-Speed
Volts AC: 120
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)