Maestro Countdown Timer, Light Almond

Item #: 121861
Cat #: MA-T51MN-LA
UPC: 027557290876
Sign In or Register to view pricing and more.
Documents & Guides
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, Color: Light Almond. For use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, Color: Light Almond. For use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Maestro Countdown Timer, Multi-location/single-pole, neutral required, 120V/600W/VA (5A) in light almond
Also known as: 027557290876, MA-T51MN-LA

Specifications

Color: Light Almond
Wattage: 600
Type: SPST, In-Wall, Electronic
Amps: 5
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Color: Light Almond
Type: SPST, In-Wall, Electronic
Volts AC: 120
Mounting: Knuckle
Wattage: 600
Amps: 5
Family / Style: Maestro

Customer Reviews

No reviews for this product
(0)