Decora Dimmer, 600W, 120V, Gray

Item #: 264740
Cat #: MAELV-600-GR
UPC: 027557443074
Sign In or Register to view pricing and more.
Decora Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low-Voltage, Gloss Finish, Color: Gray.

Overview

Decora Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low-Voltage, Gloss Finish, Color: Gray.
Maestro Dimmer - Gloss Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in gray
Also known as: 027557443074, MAELV-600-GR

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Gray
Mounting: Knuckle
Wattage: 600
Family / Style: Maestro
Mounting: Knuckle
Volts AC: 120
Color: Gray

Customer Reviews

No reviews for this product
(0)