Digital Switch, 277V, White

Item #: 227391
Cat #: MAF-S6AM-277-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Digital Switch, 277V, WhiteDigital Switch, Multi-Location/Single-Pole, 277V, 6A Light, Color: White.

Overview

Digital Switch, 277V, WhiteDigital Switch, Multi-Location/Single-Pole, 277V, 6A Light, Color: White.
Maestro Switch - Gloss Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 277V/6A in white
Also known as: MAF-S6AM-277-WH

Specifications

Amps: 6
Type: Switch, Single-Pole, Multi-Location
Family / Style: Maestro
Volts AC: 277
Poles: 1
Color: White
Mounting: Knuckle
Amps: 6
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Type: Switch, Single-Pole, Multi-Location
Volts AC: 277
Color: White

Customer Reviews

No reviews for this product
(0)