Decora Dimmer, 1000W, Digital Fade, Maestro, Black

Item #: 425501
Cat #: MALV-1000-BL
UPC: 027557687652
Sign In or Register to view pricing and more.
Maestro Decora Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, Color: Black.

Overview

Maestro Decora Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, Color: Black.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557687652, MALV-1000-BL

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Magnetic, Single-Pole, Digital, Decora, Multi-Location
Color: Black
Poles: 1
Wattage: 1000
Mounting: Knuckle
Volts AC: 120
Type: Low Voltage, Magnetic, Single-Pole, Digital, Decora, Multi-Location
Poles: 1
Mounting: Knuckle
Family / Style: Maestro
Color: Black
Wattage: 1000

Customer Reviews

No reviews for this product
(0)