Digital Fade Dimmer, 1000W

Item #: 703763
Cat #: MIR-1000M-GR
UPC: 027557162838
Sign In or Register to view pricing and more.
Digital Fade Dimmer, 1000WDigital Fade Dimmer, Maestro IR, Remote Controlled, 120 Vac, 1000 Watt, Multi-Location, 60 Hz, Incandescent/Halogen Lighting, Touch Rocker to Adjust Light Level, Designer Style, Gloss Wall Plate Finish, Gray

Overview

Digital Fade Dimmer, 1000WDigital Fade Dimmer, Maestro IR, Remote Controlled, 120 Vac, 1000 Watt, Multi-Location, 60 Hz, Incandescent/Halogen Lighting, Touch Rocker to Adjust Light Level, Designer Style, Gloss Wall Plate Finish, Gray
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557162838, MIR-1000M-GR

Specifications

Volts AC: 120
Family / Style: Maestro
Wattage: 1000
Type: Wireless, Decora, Multi-Location
Light Technology: Halogen, Incandescent
Volts AC: 120
Wattage: 1000
Light Technology: Halogen, Incandescent
Family / Style: Maestro
Type: Wireless, Decora, Multi-Location

Customer Reviews

No reviews for this product
(0)