Wireless Dimmer, 600W, Kit, Maestro, Eggshell

Item #: 460063
Cat #: MRF2-600M-ES
UPC:
Sign In or Register to view pricing and more.
Maestro Digital Fade Dimmer Kit, 600W, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Wireless Capable, Includes: Pico Wireless Remote & 1- Gang Wall Plate, Eggshell

Overview

Maestro Digital Fade Dimmer Kit, 600W, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Wireless Capable, Includes: Pico Wireless Remote & 1- Gang Wall Plate, Eggshell
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: MRF2-600M-ES

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Poles: 1
Type: Single-Pole, Wireless, Decora, Multi-Location
Color: Eggshell
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Wattage: 600
Family / Style: Maestro
Type: Single-Pole, Wireless, Decora, Multi-Location
Mounting: Knuckle
Volts AC: 120
Poles: 1
Color: Eggshell
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)