Electronic Low-Voltage Dimmer, Bluestone

Item #: 360970
Cat #: MSCELV-600M-BG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Bluestone

Overview

Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Bluestone
Maestro Dimmer - Satin Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in bluestone
Also known as: MSCELV-600M-BG

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Color: Bluestone
Wattage: 600
Family / Style: Maestro
Poles: 1
Color: Bluestone
Volts AC: 120
Mounting: Surface
Type: Single-Pole, Multi-Location, Electronic Low-Voltage

Customer Reviews

No reviews for this product
(0)