3-Wire Flourescent Dimmer, Bluestone

Item #: 240067
Cat #: MSCF-6AM-SW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3-Wire Flourescent Dimmer, Bluestone3-Wire Flourescent Dimmer, Multi-Location/Single-Pole, 6A, 120V, Color: Snow

Overview

3-Wire Flourescent Dimmer, Bluestone3-Wire Flourescent Dimmer, Multi-Location/Single-Pole, 6A, 120V, Color: Snow
Maestro Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Multi-location/single-pole, 120V/6A in snow
Also known as: MSCF-6AM-SW

Specifications

Amps: 6
Color: Snow
Type: Flourescent, Single-Pole, Multi-Location
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Amps: 6
Type: Flourescent, Single-Pole, Multi-Location
Family / Style: Maestro
Poles: 1
Color: Snow
Volts AC: 120
Mounting: Surface

Customer Reviews

No reviews for this product
(0)