This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 2000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Brown
Overview
Nova Slide Dimmer, 2000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Brown
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (large control), preset, 120V/2000W in brown
Also known as: N-2003P-BR
Specifications
Type: | 3-Way, Slide, Halogen, Preset |
Color: | Brown |
Volts AC: | 120 |
Wattage: | 2000 |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Nova |
Light Technology: | Halogen, Incandescent |
Type: | 3-Way, Slide, Halogen, Preset |
Volts AC: | 120 |
Mounting: | Surface |
Family / Style: | Nova |
Color: | Brown |
Wattage: | 2000 |
Poles: | 1 |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)