Dimmer, 600W, 3WY, Preset, Gray

Item #: 325460
Cat #: N-603P-GR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmer Switch, Preset, 600 Watt, 120 Volts, 3-Way, Incandescent/Halogen, Slide, Gray

Overview

Dimmer Switch, Preset, 600 Watt, 120 Volts, 3-Way, Incandescent/Halogen, Slide, Gray
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset, 120V/600W in gray
Also known as: N-603P-GR

Specifications

Type: 3-Way, Slide, Preset
Wattage: 600
Volts AC: 120
Color: Gray
Mounting: Knuckle
Family / Style: Nova
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Wattage: 600
Color: Gray
Family / Style: Nova

Customer Reviews

No reviews for this product
(0)