Nova Kit, Small, Black, w/ Slider

Item #: 179446
Cat #: N-S-NFB-BL
UPC: 027557716468
Sign In or Register to view pricing and more.
Kit, Lutron, Nova, Small, Special Features: With Slider, 1 Gang, Black

Overview

Kit, Lutron, Nova, Small, Special Features: With Slider, 1 Gang, Black
Nova Accessory, Wallplate Kit, Single gang, small (no fin sections removed) in black
Also known as: 027557716468, N-S-NFB-BL

Specifications

Type: Wallplate
Mounting: Surface
Color: Black
Gangs: 1
Family / Style: Nova
Type: Wallplate
Color: Black
Family / Style: Nova
Mounting: Surface
Gangs: 1

Customer Reviews

No reviews for this product
(0)