Slide Dimmer, Fluorescent, Nova, Almond

Item #: 120088
Cat #: NF-20-AL
UPC: 027557090575
Sign In or Register to view pricing and more.
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Almond

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Almond
Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/20 lamps in almond
Also known as: 027557090575, NF-20-AL

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Nova
Light Technology: Fluorescent
Type: Slide
Mounting: Surface
Wattage: 1000
Light Technology: Fluorescent
Volts AC: 120
Poles: 1
Family / Style: Nova

Customer Reviews

No reviews for this product
(0)