Slide Dimmer, Fluorescent, Preset, Nova T, Black

Item #: 307689
Cat #: NTF-103P-BL
UPC: 027557523417
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Black

Overview

Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Black
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in black
Also known as: 027557523417, NTF-103P-BL

Specifications

Type: 3-Way, Slide, Preset
Amps: 6
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1000
Family / Style: Nova T
Type: 3-Way, Slide, Preset
Volts AC: 120
Color: Black
Wattage: 1000
Amps: 6
Mounting: Surface
Poles: 1
Family / Style: Nova T

Customer Reviews

No reviews for this product
(0)