Slide Tu-Wire Dimmer, Fluorescent, Nova T, Almond

Item #: 122130
Cat #: NTFTU-5A-277-AL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Tu-Wire Dimmer, 277V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Almond

Overview

Nova T Slide Tu-Wire Dimmer, 277V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Almond
Nova T Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole(small control), 277V/5A in almond
Also known as: NTFTU-5A-277-AL

Specifications

Type: Slide, Single-Pole
Amps: 5
Volts AC: 277
Mounting: Surface
Poles: 1
Light Technology: Fluorescent
Type: Slide, Single-Pole
Volts AC: 277
Poles: 1
Amps: 5
Mounting: Surface
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)