Slide Tu-Wire Dimmer, Fluorescent, Nova T, Brown

Item #: 511768
Cat #: NTFTU-5A-277-BR
UPC: 027557202411
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Tu-Wire Dimmer, 277V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Brown

Overview

Nova T Slide Tu-Wire Dimmer, 277V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Brown
Nova T Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole(small control), 277V/5A in brown
Also known as: 027557202411, NTFTU-5A-277-BR

Specifications

Color: Brown
Type: Slide, Single-Pole
Amps: 5
Volts AC: 277
Mounting: Surface
Poles: 1
Family / Style: Nova T
Color: Brown
Amps: 5
Mounting: Surface
Family / Style: Nova T
Type: Slide, Single-Pole
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)