Slide Dimmer, 1200W, Magnetic Low Voltage, Nova T, Brown
Item #:
163914
Cat #:
NTLV-1500-BR
UPC:
027557678315
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown
Overview
Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown
Nova T Dimmer, Magnetic Low-Voltage, Single-pole (large control), 120V/1500VA (1200W) in brown
Also known as: 027557678315, NTLV-1500-BR
Specifications
Color: | Brown |
Type: | Slide, Low Voltage, Single-Pole, Electronic |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 1200 |
Poles: | 1 |
Family / Style: | Nova T |
Color: | Brown |
Volts AC: | 120 |
Wattage: | 1200 |
Family / Style: | Nova T |
Type: | Slide, Low Voltage, Single-Pole, Electronic |
Mounting: | Surface |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)