15A Nova T Decora Receptacle, Taupe

Item #: 210735
Cat #: NTR-15-TP
UPC: 027557689014
Sign In or Register to view pricing and more.
Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 125 Vac, 120/125 Vac, Taupe, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Overview

Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 125 Vac, 120/125 Vac, Taupe, Architectural Style, Mattewall Plate Finish, 50/60 Hz
Also known as: 027557689014, NTR-15-TP

Specifications

Type: Grounding, Residential Grade
Color: Taupe
Amps: 15
Volts AC: 125
Mounting: Input
Family / Style: Nova T
Type: Grounding, Residential Grade
Amps: 15
Mounting: Input
Color: Taupe
Volts AC: 125
Family / Style: Nova T

Customer Reviews

No reviews for this product
(0)