Duplex Receptacle, Tamper Resistant, 125V/15A , Almond
Item #:
417118
Cat #:
NTR-15-TR-AL
UPC:
027557618526
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Tamper Resistant, 125v/15 Amp, Almond
Overview
Duplex Receptacle, Tamper Resistant, 125v/15 Amp, Almond
Also known as: 027557618526, NTR-15-TR-AL
Specifications
Type: | Tamper-Resistant |
Amps: | 15 |
Color: | Almond |
Volts AC: | 125 |
Mounting: | Input |
Type: | Tamper-Resistant |
Color: | Almond |
Mounting: | Input |
Amps: | 15 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)