Two-Wire Lighting and Motor Load Switch, Light Almond

Item #: 366061
Cat #: RRD-8S-DV-LA
UPC: 027557869133
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Light Almond

Overview

RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Light Almond
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed. RadioRA 2 Maestrodimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASS) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications. Remote dimmers / switches are available for multi-location control.
Also known as: 027557869133, RRD-8S-DV-LA

Specifications

Type: Switch
Color: Light Almond
Mounting: Surface
Amps: 3
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Family / Style: RadioRA 2
Color: Light Almond
Amps: 3

Customer Reviews

No reviews for this product
(0)