4 Scene with Raise/Lower Keypad, Biscuit

Item #: 423870
Cat #: RRD-H4S-BI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 Hybrid Keypad, 4 Scene With Raise/Lower Keypad and 450W/450VA Two-Wire or Neutral-Wire Dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, Biscuit

Overview

RadioRA 2 Hybrid Keypad, 4 Scene With Raise/Lower Keypad and 450W/450VA Two-Wire or Neutral-Wire Dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, Biscuit
Also known as: RRD-H4S-BI

Specifications

Wattage: 450
Type: Magnetic Low-Voltage, Keypad, 4 Scene, Raise/Lower
Volts AC: 120
Color: Biscuit
Mounting: Knuckle
Volt Amps: 450
Light Technology: Halogen, Incandescent
Wattage: 450
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Type: Magnetic Low-Voltage, Keypad, 4 Scene, Raise/Lower
Color: Biscuit
Volt Amps: 450

Customer Reviews

No reviews for this product
(0)