4 Scene with Dual Raise/Lower Keypad, White

Item #: 423867
Cat #: RRD-H4S-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Scene with Raise/Lower Keypad, 450W/450VA, Two-Wire or Neutral Wire Dimmer, Color: White

Overview

4 Scene with Raise/Lower Keypad, 450W/450VA, Two-Wire or Neutral Wire Dimmer, Color: White
RadioRA 2 Hybrid Keypad, 4 scene with raise/lower keypad and 450W/450VA two-wireor neutral-wire dimmer (Incandescent/Halogen/Magnetic Low voltage), 120V, in white
Also known as: RRD-H4S-WH

Specifications

Wattage: 450
Type: Keypad, 4 Scene, Raise/Lower
Volts AC: 120
Color: White
Mounting: Knuckle
Volt Amps: 450
Family / Style: RadioRA 2
Wattage: 450
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2
Type: Keypad, 4 Scene, Raise/Lower
Color: White
Volt Amps: 450

Customer Reviews

No reviews for this product
(0)