5 Button with Dual Raise/Lower Keypad, Snow

Item #: 603481
Cat #: RRD-H5BRL-SW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
5 Button with Raise/Lower Keypad, 450W/450VA, Two-Wire or Neutral Wire Dimmer, Snow

Overview

5 Button with Raise/Lower Keypad, 450W/450VA, Two-Wire or Neutral Wire Dimmer, Snow
RadioRA 2 Hybrid Keypad, 5-button with raise/lower keypad and 450W/450VA two-wire or neutral-wire dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, in snow
Also known as: RRD-H5BRL-SW

Specifications

Wattage: 450
Type: Keypad, 5 Button, Raise/Lower
Color: Snow
Volts AC: 120
Mounting: Knuckle
Volt Amps: 450
Wattage: 450
Color: Snow
Mounting: Knuckle
Type: Keypad, 5 Button, Raise/Lower
Volts AC: 120
Volt Amps: 450

Customer Reviews

No reviews for this product
(0)