RadioRA 2 Wall Mount Keypad, Ivory

Item #: 187944
Cat #: RRD-W3BRL-IV
UPC: 027557771955
Sign In or Register to view pricing and more.
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Ivory.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Ivory.
RadioRA 2 Wall-mounted Keypad, 3-button with raise/lower in ivory
Also known as: 027557771955, RRD-W3BRL-IV

Specifications

Type: Keypad, 3 Button, Raise/Lower
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button, Raise/Lower
Color: Ivory
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)