RadioRA 2 Wall Mount Keypad, Snow

Item #: 423969
Cat #: RRD-W4S-SW
UPC: 027557989466
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Snow.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Snow.
RadioRA 2 Wall-mounted Keypad, 4-button favorite scene with raise/lower in snow
Also known as: 027557989466, RRD-W4S-SW

Specifications

Type: Keypad, 4 Button
Color: Snow
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 4 Button
Volts AC: 120
Wattage: 0.600
Color: Snow
Mounting: Knuckle
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)