General Purpose Switch, Claro Series, Biscuit

Item #: 181057
Cat #: SC-1PSNL-BI
UPC: 027557291866
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Locator Light, Grounding, Side Wired - Biscuit.

Overview

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Locator Light, Grounding, Side Wired - Biscuit.
Claro Switch with Locator Light, Satin Finish, Single-pole, 120V/15A in biscuit
Also known as: 027557291866, SC-1PSNL-BI

Specifications

Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decora
Mounting: Device
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Biscuit
Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decora
Volts AC: 120, 277
Amps: 15
Mounting: Device
Poles: 1
Color: Biscuit

Customer Reviews

No reviews for this product
(0)