This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Sea Glass Satin.
Overview
2-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Sea Glass Satin.
Also known as: SC-2-SG
Specifications
Color: | Sea Glass |
Gangs: | 2 |
Size: | Standard |
Type: | GFCI, Dimmer, Decora |
Material: | Plastic |
Mounting: | Screwless |
Color: | Sea Glass |
Size: | Standard |
Material: | Plastic |
Gangs: | 2 |
Type: | GFCI, Dimmer, Decora |
Mounting: | Screwless |
Customer Reviews
No reviews for this product
(0)